Ergodyne

High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Orange, Large


product price: $84.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The glowear 8351 hi-vis windbreaker features a breathable polyester ripstop shell with pu coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the glowear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook & loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket, 1 zippered fleece-lined interior pocket, 3 d-rings and 2 mic tabs for convenient access and storage. This type r class 3 reflective coat features 2 ansi-compliant reflective stripes for low-light and nighttime visibility. Type r class 3 garments feature more fluorescent background material and reflective material than other classes to ensure maximum visibility and safety in all conditions. This high-visibility lightweight jacket is ideal for construction, transportation, baggage handling, municipalities or work near moving vehicles. It's also great for keeping wearers safe and seen during outdoor recreational activities such as hiking, running or walking. features: wind- and water-resistant pu coating for protection from the elements lightweight polyester ripstop fabric for all-day comfort in cool environments bright fluorescent with 2 reflective tape for low-light and nighttime visibility microfleece fleece interior for warmth and comfort fitted style is not boxy or bulky hook & loop cuffs and elastic bungee waist for a custom fit that keeps cold out hides dirt, d

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.