Shop All High Visibility Jackets & Coats
Ergodyne
High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, Small
Mfr # 23522
Zoro # G708418654
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23522
- Zoro # G708418654
- UPC # 720476235224
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
The glowear 8353 hi-vis softshell features a 100% polyester shell with pu coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 3 zippered interior pockets, and 2 d-rings for convenient access and storage. This type r class 3 reflective coat features 2 ansi-compliant reflective stripes for low-light and nighttime visibility. Type r class 3 garments feature more fluorescent background material and reflective material than other classes to ensure maximum visibility and safety in all conditions. This high-visibility lightweight jacket is ideal for construction, transportation, baggage handling, municipalities or work near moving vehicles. It's also great for keeping wearers safe and seen during outdoor recreational activities such as hiking, running or walking. features: wind- and water-resistant pu coating for protection from the elements lightweight polyester performance fabric for all-day comfort in cool environments bright fluorescent with 2 reflective tape for low-light and night time visibility polar fleece interior for warmth and comfort fitted style is not boxy or bulky hook & loop cuffs, elastic bungee waist, removable hood with drawstring and long tail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- HONEYWELL UVEX Safety Glasses, Genesis, HydroShield Anti-Fog, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200HS)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 3XL (24327)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-4X)
- Ergodyne High Visibility Clothing