Shop All Neck Gaiters & Warmers
Ergodyne
Hi-Vis Mesh Neck Shade, Stellar Logo
Mfr # 8005-STLR
Zoro # G503528879
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Features Elastic Design Fits Most Hard Hats, Including Standard and Full Brim Designs, Plastic Clips Provide Secure Fit
- Lining Material Polyester
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8005-STLR
- Zoro # G503528879
- Country of Origin China
- Category Neck Gaiters & Warmers
Dimensions
Length | 8 in |
Details
Item | Neck Shade |
Material | Polyester |
Color | Orange |
Features | Elastic Design Fits Most Hard Hats, Including Standard and Full Brim Designs, Plastic Clips Provide Secure Fit |
Lining Material | Polyester |
Hat Color | Orange |
Gender | Unisex |
Closure Type | Elastic Band |
Fabric Weight | 0.11 lb |
Description
Neck Shade, Material Polyester, Color Orange, Fabric Weight 0.11 lb, Features Elastic Design Fits Most Hard Hats, Including Standard and Full Brim Designs, Plastic Clips Provide Secure Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- ERGODYNE FR Neck Gaiter, Navy, Universal, HRC 2 (6962)
- ERGODYNE N-Ferno 6802Z Trapper Hat, Zippered, Black, L/XL (16859)
- ERGODYNE N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112 (16847)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, Khaki Heather (42114)
- ERGODYNE Fleece Neck Gaiter (6960)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, American Flag (42121)
- SAFETY WORKS Clima-Band Neck Gaiter (SW46001-OVPD12)
- Ergodyne Neck Gaiters & Warmers