Shop All Hard Hat Accessories
Ergodyne
Hard Hat Liner, Black, Polyester/Spandex
Mfr # 6813
Zoro # G110108198
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Features Lightweight and Breathable, Low-Profile, Machine Washable, One Size Fits Most, Pill-Resistant, Thermal Comfort
- Areas Covered Ears, Forehead
- Outer Color Black
- Outer Material Polyester, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6813
- Zoro # G110108198
- UPC # 720476169086
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Size | Universal |
Details
Item | Hard Hat Liner |
Features | Lightweight and Breathable, Low-Profile, Machine Washable, One Size Fits Most, Pill-Resistant, Thermal Comfort |
Areas Covered | Ears, Forehead |
Outer Color | Black |
Outer Material | Polyester, Spandex |
Number of Layers | 2 |
Garment Type | Liner |
Cooling | No |
Fabric Weight | 125 g/sq m |
Includes Neck Shade | No |
Reusability | Reusable |
Description
Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Spandex, Areas Covered Ears, Forehead, Adjustment Type Not Applicable, Outer Color Black, Lining Material Not Applicable, Features Lightweight and Breathable, Low-Profile, Machine Washable, One Size Fits Most, Pill-Resistant, Thermal Comfort, Number of Layers 2, Size Universal, Closure Type Not Applicable, Attachment Type Not Applicable, Cooling No, Fabric Weight 125 g/sq m, Cooling Method Not Applicable, Reusability Reusable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX185-S/M)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- ERGODYNE Orange Hard Hat Replacement Top Pad, PK3 (8983)
- ERGODYNE Black Hard Hat Replacement Suspension (8982)
- ERGODYNE Ergodyne® Chill-Its® 6717 Cooling Hard Hat Pad W/ Neck Shade, Solid Blue, One Size (12336)
- ERGODYNE Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack (60193)
- ERGODYNE Skullerz 8986 6-Point Hard Hat Suspension Replacement, Gray (60233)
- RADIANS Hard Hat Suspension Pinlock 6 point (HHSP6)
- Ergodyne Hard Hat Accessories