Shop All Cooling Vests and Jackets
Ergodyne
Gray Evaporative Cooling Vest, L
Mfr # 6665
Zoro # G7861316
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon
- Features Breathable Comfort
- Closure Type Zipper
- Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6665
- Zoro # G7861316
- UPC # 720476125440
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 25 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 38 in |
Details
Item | Cooling Vest |
Color | Gray |
Material | Nylon |
Features | Breathable Comfort |
Closure Type | Zipper |
High-Visibility | No |
Number of Cooling Inserts Included | 0 |
Back Stripe Pattern | None |
Includes Battery | No |
Maximum Cooling Time | Up to 4 hr |
Includes Cooling Inserts | No |
Cooling Method | Evaporative |
Garment Type | Vest |
Evaporative Activation Method | Soak |
Max. Cooling Time | 4 hours |
Cleaning and Care Instructions | Hand Wash |
Secondary Hazard | None |
Garment Color | Gray |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Gray, Garment Type Vest, Features Breathable Comfort, Material Nylon, Closure Type Zipper, Size L, Maximum Cooling Time Up to 4 hr, Length 25 1/2 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 42 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Hand Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 8 Men's Steel (4T280)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange, Spandex (EXO-HSO-03-M)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- Ergodyne Workwear and Protective Clothing