Shop All High Visibility Vests
Ergodyne
GloWear Class 2 Standard Vest, Mesh, Zip, Large to X-Large, Lime
Mfr # 21125
Zoro # G105674844
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester Mesh
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 21125
- Zoro # G105674844
- UPC # 720476211259
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | L/XL |
Length | 10.25 in |
Details
Color | Lime |
Material | Polyester Mesh |
Description
Polyester mesh construction. Contains one inside pocket, two outside pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- ERGODYNE Lime Type R Class 3 Standard Vest, S/M (8320Z)
- ERGODYNE Lime Type R Class 3 FR Modacrylic Vest, (8356FRHL)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- GUARDIAN EQUIPMENT Construction Tuxedo, Vest, Black Mesh X Lar (2630)
- Ergodyne High Visibility Vests