Shop All Surveyor Vests
Ergodyne
GloWear Class 2 Heavy-Duty Surveyors Vest, S/M, Orange,
Mfr # 21453
Zoro # G108422350
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 21453
- Zoro # G108422350
- UPC # 720476214533
- Country of Origin China
- Category Surveyor Vests
Description
Ergodyne glowear class 2 heavy-duty surveyors vest, s-m, orange, 21453 class 2 heavy-duty surveyors vest: serious visibility for serious professionals. Rugged materials and storage galore, this is your new favorite vest. Applications: road construction, utility crew, survey crew, construction, forestry, fish & game, railway workers, emergency response. features: ansi-compliant 300d oxford polyester solid front 5.3 oz. ansi-compliant mesh back for breathability 4.1 oz. heavy-duty #10 zipper closure 3m scotchlite fr reflective material, 2 level 2 ansi-compliant reflective set on 3.5 contrasting color background internal webbing for added structure soft terry cloth neck zone lanyard grommet holes dual mic tabs pockets: four outside, two side-seam, large zippered rear document pocket orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- SIGNMISSION OSHA Sign, 3.5" H, Food Or Drink Only Sign With Symbol, Landscape, NS-D-35-L-12830-10PK (OS-NS-D-35-L-12830-10PK)
- HY-KO 5In Yellow Reflective Number 7, 10PK (B00757)
- LYLE Blank Sign, 18" W, 18" H, No Text, Recycled Aluminum, White (T1-6280-EG_18x18)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, 2XL/3XL (21427)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- KISHIGO XL, Orange, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1544-XL)
- Ergodyne Workwear and Protective Clothing