Ergodyne

GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange,


product price: $76.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ergodyne glowear class 2 heavy-duty surveyors vest, l-xl, orange, 21455 class 2 heavy-duty surveyors vest: serious visibility for serious professionals. Rugged materials and storage galore, this is your new favorite vest. Applications: road construction, utility crew, survey crew, construction, forestry, fish & game, railway workers, emergency response. features: ansi-compliant 300d oxford polyester solid front 5.3 oz. ansi-compliant mesh back for breathability 4.1 oz. heavy-duty #10 zipper closure 3m scotchlite fr reflective material, 2 level 2 ansi-compliant reflective set on 3.5 contrasting color background internal webbing for added structure soft terry cloth neck zone lanyard grommet holes dual mic tabs pockets: four outside, two side-seam, large zippered rear document pocket orange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.