Shop All Rain Pants
Ergodyne
GloWear 8915 Class E Rain Pants, Orange, 5XL
Mfr # 24419
Zoro # G808463639
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Breathable PU Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24419
- Zoro # G808463639
- UPC # 720476244196
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Details
Item | Class E Rain Pants |
Color | Orange |
Material | 300D Oxford Breathable PU Coating |
Description
Glowear 8915 class e rain pants, orange, 5-x-large weatherproof outer shell constructed of 300d oxford breathable pu coating polyester mesh lining 2 level 2 ansi-certified tape 3m scotchlite lime or orange pockets: 2 side pockets s, m, l, xl, 2xl, 3xl, 4xl, 5xl standards: ansi/isea 107-class e
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Dk Blue, 48"x96 (15-1924-4896-608)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, M (24423)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, 2XL (24426)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, S (24412)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 2XL (24416)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, XL (24425)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, 5XL (24429)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- Ergodyne Rain Gear