Shop All Rain Pants
Ergodyne
GloWear 8915 Class E Rain Pants, Orange, 2XL
Mfr # 24416
Zoro # G008463521
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Breathable PU Coating
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24416
- Zoro # G008463521
- UPC # 720476244165
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Length | 9 |
Details
Item | Class E Rain Pants |
Color | Orange |
Material | 300D Oxford Breathable PU Coating |
Description
Glowear 8915 class e rain pants, orange, 2-x-large weatherproof outer shell constructed of 300d oxford breathable pu coating polyester mesh lining 2 level 2 ansi-certified tape 3m scotchlite lime or orange pockets: 2 side pockets s, m, l, xl, 2xl, 3xl, 4xl, 5xl standards: ansi/isea 107-class e
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Faceshield (PF3000-03-044)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- FAME FABRICS Lab Coat, Male, Navy, L2, SM (83365)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, 5XL (24429)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, 2XL (24426)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, XL (24425)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, S (24412)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 4XL (24418)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 5XL (24419)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- Ergodyne Rain Pants