Shop All Rain Pants
Ergodyne
GloWear 8915 Class E Rain Pants, Lime, 2XL
Mfr # 24426
Zoro # G808478022
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Oxford Breathable PU Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 24426
- Zoro # G808478022
- UPC # 720476244264
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Class E Rain Pants |
Color | Lime |
Material | 300D Oxford Breathable PU Coating |
Description
Glowear 8915 class e rain pants, lime, 2-x-large weatherproof outer shell constructed of 300d oxford breathable pu coating polyester mesh lining 2 level 2 ansi-certified tape 3m scotchlite lime or orange pockets: 2 side pockets s, m, l, xl, 2xl, 3xl, 4xl, 5xl standards: ansi/isea 107-class e
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- EATON ELUXA HORN STROBE (ELHSWC)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, XL (24425)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 4XL (24418)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, M (24413)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 5XL (24419)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, S (24412)
- ERGODYNE GloWear 8915 Class E Rain Pants, Lime, 5XL (24429)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- Ergodyne Rain Gear