Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8385 Class 3 4-in-1 Jacket, Lime, S
Mfr # 24382
Zoro # G408424870
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 24382
- Zoro # G408424870
- UPC # 720476243823
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Glowear 8385 class 3, 4-in-1 jacket, lime, small class 3 4-in-1 jacket: fall, winter, spring. The only jacket you'll need all year weatherproof outer shell constructed of 300d oxford breathable pu coating inner jacket with 100g 3m thinsulate lining 3m scotchlite reflective material, 2 level 2 ansi-certified inset hood with drawstring and stoppers storm front with zipper and snap closure removable sleeves ykk #5 zippers lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, L (24324)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 3XL (24327)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, Small (23522)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- Ergodyne High Visibility Clothing