Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8385 Class 3 4-in-1 Jacket, Lime, 3XL
Mfr # 24387
Zoro # G408425181
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24387
- Zoro # G408425181
- UPC # 720476243878
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Glowear 8385 class 3, 4-in-1 jacket, lime, 3-x-large class 3 4-in-1 jacket: fall, winter, spring. The only jacket you'll need all year weatherproof outer shell constructed of 300d oxford breathable pu coating inner jacket with 100g 3m thinsulate lining 3m scotchlite reflective material, 2 level 2 ansi-certified inset hood with drawstring and stoppers storm front with zipper and snap closure removable sleeves ykk #5 zippers lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- ERGODYNE Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size (12420)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, L (24324)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- Ergodyne Workwear and Protective Clothing