Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8365 Class 3 Rain Jacket, Orange, XL
Mfr # 24315
Zoro # G008424744
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24315
- Zoro # G008424744
- UPC # 720476243151
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Glowear 8365 class 3 rain jacket, orange, x-large class 3 rain jacket: breathable poly shell keeps the rain out while letting perspiration escape weatherproof outer shell constructed of 300d oxford breathable pu coating polyester mesh lining ykk #5 zippers 3m scotchlite reflective material, 2 level 2 ansi-certified pockets: 2 front, cell phone lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- HY-KO 4X4In Self-Adhesive No Restrooms Sign 4" x 4", 6PK (A20299)
- AVERY 2" x 4" GHS Chemical Labels for Inkjet Printers, 500 labels/50-sheets (7278260525)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, L (24324)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 3XL, Lime (24527)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- Ergodyne High Visibility Clothing