Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8365 Class 3 Rain Jacket, Lime, 5XL
Mfr # 24329
Zoro # G508425029
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24329
- Zoro # G508425029
- UPC # 720476243298
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Glowear 8365 class 3 rain jacket, lime, 5-x-large class 3 rain jacket: breathable poly shell keeps the rain out while letting perspiration escape weatherproof outer shell constructed of 300d oxford breathable pu coating polyester mesh lining ykk #5 zippers 3m scotchlite reflective material, 2 level 2 ansi-certified pockets: 2 front, cell phone lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning, PK200 (3001-200PU)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC122S)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, S (24322)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 2XL (24316)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 2XL, Lime (24526)
- TOUGH DUCK Duck Safety Parka, Navy, 4XL (S15731)
- Ergodyne High Visibility Jackets & Coats