Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8353 Class 3 Hi-Vis Softshell Water-Resistant Jacket, Medium, Lime
Mfr # 23523
Zoro # G211668812
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Fleece
- Size Medium
- Standards ANSI/ISEA 107, Type R Class 3
- Color Lime
- Features Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23523
- Zoro # G211668812
- UPC # 720476235231
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Medium |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Lime |
Features | Safety |
Description
The GloWear 8353 Hi-Vis Softshell features a 100% polyester shell with PU coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook and loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, three zippered interior pockets, and two D-rings for convenient access and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- UVETO , Brim 'N Shade, Navy (AU BNSNV)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- KISHIGO Jacket, Lime, Polyester, Unisex, 31" L, 2XL (JS137-2X)
- Ergodyne High Visibility Jackets & Coats