GloWear 8353 Class 3 Hi-Vis Softshell Water-Resistant Jacket, 3X-Large, Lime
Mfr # 23527
Zoro # G411668667
Key Features
- Material Polyester; Fleece
- Size 3X-Large
- Standards ANSI/ISEA 107, Type R Class 3
- Color Lime
- Features Safety
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23527
- Zoro # G411668667
- UPC # 720476235279
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X-Large |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Lime |
Features | Safety |
Description
The GloWear 8353 Hi-Vis Softshell features a 100% polyester shell with PU coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook and loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, three zippered interior pockets, and two D-rings for convenient access and storage.
- •Wind- and water-resistant PU coating for protection from the elements, lightweight polyester ripstop fabric for all-day comfort in cool environments.
- •Bright fluorescent with 2" reflective tape for low-light and nighttime visibility.
- •Microfleece fleece interior for warmth and comfort.
- •Fitted style is not boxy or bulky.
- •Hook and loop cuffs and elastic bungee waist for a custom fit that keeps cold out.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •One zippered cell phone chest pocket, one open chest pocket with pen slot and two zippered/slash side lower front pockets. One interior zippered fleece-lined pocket for added security.
- •Nametag label for personalization.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Earplug Dispenser Small, AEP-4 (AEP-4)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- BRADY DO NOT PAINT Pipe Marker Style 28 White on Red 28 per Card, 5 PK (150685-PK)
- GUARDIAN EQUIPMENT CB-18 Weld-On Post (10655)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 4XL (24328)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, L (8381)
- Ergodyne High Visibility Clothing