GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, X-Large, Lime
Mfr # 23425
Zoro # G311668736
Key Features
- Material Polyester; Fleece
- Size X-Large
- Standards ANSI/ISEA 107, Type R Class 3
- Features Safety
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23425
- Zoro # G311668736
- UPC # 720476234258
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | X-Large |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Lime |
Features | Safety |
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook and loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, one dual slot pen pocket, one zippered fleece-lined interior pocket, three D-rings and two mic tabs for convenient access and storage. Nametag label for personalization.
- •Securely holds badges around arm.
- •Elastic band plus hook and loop closure fits a range of arm sizes.
- •Durable vinyl for badge protection and long-lasting use.
- •Fits most ID badges or access cards 4" x 2.5".
- •Arm band length measures 12" to 18".
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Green, L (S37211)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- OBERON TCG75 Series Ultralight Hood w/Hard Cap, Ventilation Sys. & LED Lamp (TCG75-C+HVSL)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, L (24324)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- UTILITY PRO Polyester Windbreaker size (UHV600X-5XL)
- Ergodyne High Visibility Jackets & Coats