GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, Medium, Orange
Mfr # 23433
Zoro # G611668771
Key Features
- Material Polyester; Fleece
- Size Medium
- Standards ANSI/ISEA 107, Type R Class 3
- Color Orange
- Features Safety
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23433
- Zoro # G611668771
- UPC # 720476234333
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Medium |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Orange |
Features | Safety |
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook and loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, one dual slot pen pocket, one zippered fleece-lined interior pocket, three D-rings and two mic tabs for convenient access and storage. Nametag label for personalization.
- •ANSI-compliant with 2" reflective tape for low-light visibility.
- •100% polyester mesh.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •Zipper closure.
- •One interior and one exterior pocket for storage of cell phones, tablets, pens and more.
- •Mic tab for convenient radio access.
- •Dual sizing to fit a range of body sizes.
- •Machine washable.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit, 7X10, Glow Rigid (GL12R)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 2XL (8275)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Jacket (J27122 M)
- Ergodyne High Visibility Clothing