Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, Large, Orange
Mfr # 23434
Zoro # G011668791
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Fleece
- Size Large
- Standards ANSI/ISEA 107, Type R Class 3
- Color Orange
- Features Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23434
- Zoro # G011668791
- UPC # 720476234340
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Large |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Orange |
Features | Safety |
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook and loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, one dual slot pen pocket, one zippered fleece-lined interior pocket, three D-rings and two mic tabs for convenient access and storage. Nametag label for personalization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4003)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Evacuation Assembly Area Sign, Portrait (OS-NS-D-710-V-12185)
- HY-KO 8In Stencil, 3PK (A10691)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- ERGODYNE High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Orange, Large (23434)
- ERGODYNE GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 2XL, Lime (24546)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- Ergodyne Workwear and Protective Clothing