GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 5X-Large, Orange
Mfr # 23439
Zoro # G611668740
Key Features
- Material Polyester; Fleece
- Size 5X-Large
- Standards ANSI/ISEA 107, Type R Class 3
- Color Orange
- Features Safety
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23439
- Zoro # G611668740
- UPC # 720476234395
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5X-Large |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Orange |
Features | Safety |
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook and loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, one dual slot pen pocket, one zippered fleece-lined interior pocket, three D-rings and two mic tabs for convenient access and storage. Nametag label for personalization.
- •ANSI-compliant with 2" reflective tape for low-light visibility.
- •Breathable 100% polyester mesh back and lightweight polyester solid front is machine washable.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •Elastic cinch cord waist make for a smaller, customized fit.
- •Zipper closure.
- •Three interior and four exterior pockets for storage of cell phones, tablets, pens, small hand tools and more.
- •ID badge holder for easy access and identification.
- •Dual mic tabs for clipping radios.
- •One D-ring and two grommet holes for convenient access to keys, glove clips and more.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H1FY50N)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- ERGODYNE High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Orange, Large (23434)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- Ergodyne High Visibility Jackets & Coats