GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 3X-Large, Lime
Mfr # 23427
Zoro # G311668682
Key Features
- Material Polyester; Fleece
- Size 3X-Large
- Standards ANSI/ISEA 107, Type R Class 3
- Color Lime
- Features Safety
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23427
- Zoro # G311668682
- UPC # 720476234272
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3X-Large |
Details
Item | Hi-Vis Jacket |
Material | Polyester; Fleece |
Standards | ANSI/ISEA 107, Type R Class 3 |
Color | Lime |
Features | Safety |
Description
The GloWear 8351 Hi-Vis Windbreaker features a breathable polyester ripstop shell with PU coating for water- and wind-resistant protection from the elements and a soft lightweight fleece lining adds warmth and comfort for cool environments. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit. The lightest weight jacket in the GloWear line, this windbreaker allows for ease of movement and comfort on and off the jobsite. Adjustable hook and loop cuffs seal out cold and allow for comfortable low-bulk wear with gloves. This windbreaker features an elastic bungee waist for a snug and adjustable fit that keeps cold air out. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features two lower front pockets, one upper chest cell phone pocket, one dual slot pen pocket, one zippered fleece-lined interior pocket, three D-rings and two mic tabs for convenient access and storage. Nametag label for personalization.
- •Securely holds badges around arm.
- •Elastic band plus hook and loop closure fits a range of arm sizes.
- •Durable vinyl for badge protection and long-lasting use.
- •Fits most ID badges or access cards 4" x 2.5".
- •Arm band length measures 12" to 18".
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 12PK (5435S)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, S (24322)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- Ergodyne High Visibility Clothing