Ergodyne

GloWear 8283BK Lightweight Performance Hi-Vis T-Shirt, Class 2, Black Bottom, XL, Orange


product price: $37.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The glowear 8283bk lightweight performance hi-vis t-shirt is a type r class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ansi 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ upf for protection against the sun's harmful uv rays. the black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable. features: lightweight breathability incredibly lightweight polyester performance fabric for all-day comfort in the heat 20% lighter than glowear 8280bk performance hi-vis shirt high visibility ansi/isea 107, type r class 2 compliant with 2 segmented reflective tape for low-light visibility moisture-wicking treatment keeps workers cool and dry underarm vents for optimal airflow black paneling hides sweat, dirt and dust for long-lasting wear sun protection upf 30+ protection from harmful uv rays chest pocket for clipping pens or storing other small items machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.