Shop All High Visibility Shirts
Ergodyne
GloWear 8283BK Lightweight Performance Hi-Vis T-Shirt, Class 2, Black Bottom, S, Lime
Mfr # 23502
Zoro # G808421073
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23502
- Zoro # G808421073
- UPC # 720476235026
- Country of Origin China
- Category High Visibility Shirts
Description
The glowear 8283bk lightweight performance hi-vis t-shirt is a type r class 2 shirt designed for enhanced visibility and breathable comfort. With an extra soft, jersey-like feel, this 100% polyester fabric is the lightest weight ansi 107-approved fabric on the market. Great for working in the heat, this reflective safety shirt features a moisture-wicking treatment and underarm vents to keep wearers cool and dry.. It is rated to 30+ upf for protection against the sun's harmful uv rays. the black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer. Additionally, black vented underarm panels hide sweat and improve breathability. This hi vis work shirt uses segmented 2 reflective tape for enhanced visibility at night or in low-light conditions. Unlike solid reflective tape, the flexibility of segmented tape allows reflective clothing to feel more comfortable, lightweight and breathable. features: lightweight breathability incredibly lightweight polyester performance fabric for all-day comfort in the heat 20% lighter than glowear 8280bk performance hi-vis shirt high visibility ansi/isea 107, type r class 2 compliant with 2 segmented reflective tape for low-light visibility moisture-wicking treatment keeps workers cool and dry underarm vents for optimal airflow black paneling hides sweat, dirt and dust for long-lasting wear sun protection upf 30+ protection from harmful uv rays chest pocket for clipping pens or storing other small items machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (109S0035BU)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- PROPAC Safety Vest Mrc Logo (C9058-BLUE MRC)
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- ERGODYNE GloWear 8289 Class 2 Economy T-Shirt, Lime, 2XL (21506)
- ERGODYNE GloWear 8295 Class 2 Polo Shirt, Lime, 3XL (21647)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- PORTWEST Iona Xtra Enhanced T-Shirt, L (F131)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, XL (65111301XL)
- Ergodyne High Visibility Clothing