GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, Small to Medium, Lime
Mfr # 23033
Zoro # G511670447
Key Features
- Size Small to Medium
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
Product Information
- Brand Ergodyne
- MFR # 23033
- Zoro # G511670447
- UPC # 720476230335
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Small to Medium |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
- •Shock-absorbing 1680D polyester-elastic webbing reduces the dynamic force on the body or other anchor point if drop occurs.
- •Low-profile choke loop end for easy tethering to small captive holes on tools.
- •Locking screw-gate aluminum carabiner for easy, secure attachment to tools.
- •Captive eye design better predicts direction of load on carabiner and prevents lanyard from sliding into carabiner gate.
- •Reduces snag hazards and excess weight.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 M 100)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- Ergodyne High Visibility Clothing