GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, Large to X-Large, Orange
Mfr # 23045
Zoro # G811670420
Key Features
- Size Large to X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
Product Information
- Brand Ergodyne
- MFR # 23045
- Zoro # G811670420
- UPC # 720476230458
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Large to X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
- •Securely holds and displays badges around arm for easy access and prevention of lost ID badges.
- •Large interior opening to keep additional small items secure.
- •Two elastic bands with hook and loop closure fit a range of arm sizes with or without bulky clothing or jackets.
- •Durable transparent vinyl window for badge protection and long-lasting use.
- •Zippered closure keeps badge and personal items secure.
- •Fits most ID badges or access cards measuring 4.75" x 2.75".
- •12" to 18" arm band length.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size (20010)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- ERGODYNE GloWear 8330Z Class 3 Two-Tone Vest, Orange, S/M (22173)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- Ergodyne Workwear and Protective Clothing