GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, 4X-Large to 5X-Large, Orange
Mfr # 23049
Zoro # G611670408
Key Features
- Size 4X-Large to 5X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
Product Information
- Brand Ergodyne
- MFR # 23049
- Zoro # G611670408
- UPC # 720476230496
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4X-Large to 5X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
- •Securely holds and displays badges, passes and IDs around wrist for easy access and prevention of lost ID badges.
- •Circular knit polyester fabric is comfortable and breathable for all-day use.
- •Small 3.5" x 2.5" pocket with zipper closure to keep additional small items secure.
- •Durable transparent vinyl window for badge protection and long-lasting use.
- •Fits most ID badges or access cards 3.75" x 2.75".
- •Fits wrists up to 12" in circumference.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- HEXARMOR HEATARMOR Glove, Thin Goatskin Lther, TIG, Rd/Wht, PR (5058-L (9))
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE GloWear 8330Z Class 3 Two-Tone Vest, Orange, S/M (22173)
- ERGODYNE Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size (20010)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- 2W INTERNATIONAL Lime Contrast Hi-Vis Vest, 3X-Large, Class 2 (7048C-2 3XL)
- Ergodyne High Visibility Clothing