Shop All High Visibility Vests
Ergodyne
GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, 4X-Large to 5X-Large, Lime
Mfr # 23039
Zoro # G011670428
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large to 5X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23039
- Zoro # G011670428
- UPC # 720476230397
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4X-Large to 5X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- BRADY Label (M21-7-423)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- GVS-RPB PAPR Breathing (04-837)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, L/XL (21145)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE GloWear 8140BA Type O Class 1 Breakaway Sash Orange, M/L (27017)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- Ergodyne High Visibility Clothing