Shop All High Visibility Vests
Ergodyne
GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, 2X-Large to 3X-Large, Orange
Mfr # 23047
Zoro # G011670404
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X-Large to 3X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23047
- Zoro # G011670404
- UPC # 720476230472
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2X-Large to 3X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Large (40460)
- Ergodyne High Visibility Clothing