GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest, 2X-Large to 3X-Large, Lime
Mfr # 23037
Zoro # G811670376
Key Features
- Size 2X-Large to 3X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23037
- Zoro # G811670376
- UPC # 720476230373
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2X-Large to 3X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8251HDZ Class 2 Two-Tone Hi-Vis Safety Vest is an ANSI-compliant vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This vest features three interior pockets with reinforced cornersone upper chest hook and loop pocket for cell phones, one large lower hook and loop pocket for tablets and a smaller lower hook and loop pocket for storage of pens, small tools and more. The exterior features two lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, two grommet holes and one D-ring are strategically placed for convenient access. Machine washable.
- •Securely holds badges around arm.
- •Elastic band plus hook and loop closure fits a range of arm sizes.
- •Durable vinyl for badge protection and long-lasting use.
- •Fits most ID badges or access cards 4" x 2.5".
- •Arm band length measures 12" to 18".
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, S/M, Type R, Class 2, Orange (24133)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XXL (US383)
- Ergodyne High Visibility Vests