Shop All Surveyor Vests
Ergodyne
GloWear 8250Z Class 2 Surveyors Vest, Lime, 4XL/5XL
Mfr # 21429
Zoro # G208415467
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21429
- Zoro # G208415467
- UPC # 720476214298
- Country of Origin China
- Category Surveyor Vests
Description
class 2 surveyors vest: solid front, mesh back, zipper closure. Pockets, pockets, pockets!! ansi-certified poly solid front 3.6 oz. / mesh back 3.3 oz. zipper closure 3m scotchlite reflective material, 2 level 2 ansi-certified pockets: two inside, three outside lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-10799)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, 2XL/3XL (21427)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- KISHIGO 2X, Black Enhanced Visibility Professional Utility Vest (B500-2X)
- Ergodyne High Visibility Clothing