Ergodyne

GloWear 8249Z-S Hi-Vis Surveyors Vest, Class 2, Economy, Single Size, XL, Lime


product price: $16.69
/ea
Sold in multiples of 2 for $33.38

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The glowear 8249z-s hi-vis surveyors vest is an ansi 107 type r, class 2 vest with a 3.6oz polyester solid front and breathable 3.3oz polyester mesh back. This hi-vis vest features 2 reflective tape for enhanced low-light visibility. With two interior and two exterior pockets, including a cell phone chest pocket, this vest provides ample storage for pens, notebooks, tablets and more. A single mic tab allows convenient radio access, and a zipper closure makes for easy on and off. single sizing this vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests *tip: for best fit, select one size down from your normal t-shirt size. The 8249z hi-vis surveyors vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. this reflective safety vest is ideal for anyone requiring type r, class 2 apparel. features: high visibility ansi/isea 107, type r class 2 compliant with 2 reflective tape for low-light visibility solid front & mesh back lightweight 3.6oz polyester solid front with breathable 3.3oz polyester mesh back easy on & off zipper closure pockets 2 interior, 2 exterior for storage of cell phones, tablets, pens and more mic tab for convenient radio access single sizing allows workers to order their exact size for optimal fit *tip: select one size down from your normal t-shirt size machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.