Ergodyne

GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange,


product price: $20.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Glowear 8248z class 2 two-tone surveyors vest - orange, 24069 these vests never whine about overtime and always show up bright and early to keep workers safer around the clock. Crafted from durable, breathable mesh or solid background materials and compliant tapes to ensure high visibility in all conditions.glowear class 2 vests are best for folks working near traffic on tasks that make them turn their attention away from traffic. To keep them safe and comfortable, we load these vests with 3mtm scotchlitetm glass bead and hi-gloss tape, ansi-compliant background materials, and lots of fabric and closure choices. features: ansi-compliant poly solid front 3.6 oz. / mesh back 3.3 oz. zipper closure 2 level 2 ansi-compliant tape tape set on 3.5 contrasting color background pockets: two inside, four outside lime, orange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.