Shop All Surveyor Vests
Ergodyne
GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange,
Mfr # 24063
Zoro # G008422016
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 24063
- Zoro # G008422016
- UPC # 720476240631
- Country of Origin China
- Category Surveyor Vests
Description
Glowear 8248z class 2 two-tone surveyors vest - orange, 24063 these vests never whine about overtime and always show up bright and early to keep workers safer around the clock. Crafted from durable, breathable mesh or solid background materials and compliant tapes to ensure high visibility in all conditions.glowear class 2 vests are best for folks working near traffic on tasks that make them turn their attention away from traffic. To keep them safe and comfortable, we load these vests with 3mtm scotchlitetm glass bead and hi-gloss tape, ansi-compliant background materials, and lots of fabric and closure choices. features: ansi-compliant poly solid front 3.6 oz. / mesh back 3.3 oz. zipper closure 2 level 2 ansi-compliant tape tape set on 3.5 contrasting color background pockets: two inside, four outside lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 10, 1 PR (STACXPURT10)
- EPSON Printable Magnetic Label Cartridge (212MTBBPX-4.9)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- ERGODYNE Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, L/XL (20995)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Orange Type R Class 2 Two-Tone Surveyors (8248Z)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- KISHIGO 4XL, Lime Class 2 Black Series Surveyors Vest (S5002-4X)
- Ergodyne High Visibility Clothing