Shop All High Visibility Vests
Ergodyne
GloWear 8220HL Class 2 Standard Vest, Lime, L/XL
Mfr # 21145
Zoro # G908415491
product price: $33.79
/ea
Sold in multiples of 2 for $67.58
$67.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21145
- Zoro # G908415491
- UPC # 720476211457
- Country of Origin China
- Category High Visibility Vests
Description
class 2 standard vest: mesh fabric, zipper closure ansi-certified polyester mesh 3.3 oz. zipper closure 3m scotchlite reflective material, 2 level 2 ansi-certified pockets: one inside, 2 outside lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27XL)
- HY-KO 4In Black Plastic Number 2, 10PK (A10292)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size (20010)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- PORTWEST Expandable Mesh Breakaway Vest, XL (US385)
- Ergodyne High Visibility Clothing