Shop All High Visibility Vests
Ergodyne
GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL
Mfr # 21147
Zoro # G708415509
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21147
- Zoro # G708415509
- UPC # 720476211471
- Country of Origin China
- Category High Visibility Vests
Description
class 2 standard vest: mesh fabric, zipper closure ansi-certified polyester mesh 3.3 oz. zipper closure 3m scotchlite reflective material, 2 level 2 ansi-certified pockets: one inside, 2 outside lime, orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- TALON TRAX Knee Boots, Size 8, 15" H, White, Plain, PR (45DZ18)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- Ergodyne High Visibility Clothing