Shop All Traffic Safety Vests and Apparel
Ergodyne
GloWear 8215BA Type R Class 2 Econo Breakaway Mesh Vest, Orange, L/XL
Mfr # 21065
Zoro # G8239840
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R Class 2
- Material Polyester Mesh
- Fabric Weight 0.7 lbs
- Color Orange
- Size Large to X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21065
- Zoro # G8239840
- UPC # 720476210658
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Large to X-Large |
Details
Standards | ANSI 107 Type R Class 2 |
Material | Polyester Mesh |
Fabric Weight | 0.7 lbs |
Color | Orange |
Description
ergodyne® GloWear 8215BA Type R Class 2 Econo Breakaway Mesh Vest, Orange, L/XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1491-RD_10X7 (U5-1491-RD_10X7)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XXL, PR (IA5300-XXL)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL244)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- Ergodyne Workwear and Protective Clothing