Ergodyne

GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, S, Orange


product price: $14.39
/ea
Sold in multiples of 3 for $43.17

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The glowear 8215ba-s mesh hi-vis safety vest is an ansi 107 type r, class 2 vest made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off. single sizing this vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests *tip: for best single-size fit, select one size down from your normal t-shirt size. The 8215ba breakaway hi-vis safety vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. this reflective safety vest is ideal for anyone requiring type r, class 2 apparel, including road construction, baggage handling and municipalities. features: high visibility compliance ansi/isea 107, type r class 2 compliant with 2 reflective tape for low-light visibility breakaway hook & loop on shoulders and sides for safety around snag hazards and moving parts lightweight breathability 3.3oz polyester mesh easy on & off hook & loop closure lower interior pocket for storage of pens, notepads, etc. Mic tab for convenient radio access single sizing allows workers to order their exact size for optimal fit *tip: select one size down from your normal t-shirt size machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.