Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, M, Orange
Mfr # 24553
Zoro # G208421222
product price: $14.89
/ea
Sold in multiples of 3 for $44.67
$44.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 24553
- Zoro # G208421222
- UPC # 720476245537
- Country of Origin Indonesia
- Category High Visibility Jackets & Coats
Description
The glowear 8215ba-s mesh hi-vis safety vest is an ansi 107 type r, class 2 vest made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off. single sizing this vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests *tip: for best single-size fit, select one size down from your normal t-shirt size. The 8215ba breakaway hi-vis safety vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. this reflective safety vest is ideal for anyone requiring type r, class 2 apparel, including road construction, baggage handling and municipalities. features: high visibility compliance ansi/isea 107, type r class 2 compliant with 2 reflective tape for low-light visibility breakaway hook & loop on shoulders and sides for safety around snag hazards and moving parts lightweight breathability 3.3oz polyester mesh easy on & off hook & loop closure lower interior pocket for storage of pens, notepads, etc. Mic tab for convenient radio access single sizing allows workers to order their exact size for optimal fit *tip: select one size down from your normal t-shirt size machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM 12 in. x 24 in. Expanding Barriers, 20PK (QD1224-20)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- EAR Ear 247-391-1010 E-A-RsoFront Yellow Neon Blasts One Touch Dispenser Refill 391-1010; Regular Size 2000 Pr-Case (247-391-1010)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 3XL (24317)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE High Visibility SoftShell Water Resistant Jacket, Type R Class 3, Lime, Small (23522)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- Ergodyne High Visibility Jackets & Coats