Shop All High Visibility Vests
Ergodyne
GloWear 8210Z Hi-Vis Class 2 Mesh Vest, Small to Medium, Orange
Mfr # 23023
Zoro # G911668730
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small to Medium
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Small/Medium--For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist.; Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23023
- Zoro # G911668730
- UPC # 720476230236
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Small to Medium |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Small/Medium--For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist.; Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- ACE Neoprene Knee Support, One Size, PK12 (207247)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- Ergodyne High Visibility Clothing