GloWear 8210Z Hi-Vis Class 2 Mesh Vest, Small to Medium, Lime
Mfr # 23013
Zoro # G411668735
Key Features
- Size Small to Medium
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Small/Medium--For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist.; Safety & Visibility
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23013
- Zoro # G411668735
- UPC # 720476230137
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Small to Medium |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Small/Medium--For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist.; Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
- •Easily attaches for safe and comfortable transport of heavy bulky ladders.
- •Hook & loop straps securely attach to back rail of the ladder and provide connection point for the shoulder strap.
- •Weather-resistant webbing and secure stitching for transporting heavy loads up to 100 lbs/45kg.
- •Adjustable padded shoulder strap for comfort.
- •No uninstall necessary. System is designed to remain on ladder while in use.
- •Fits fiberglass, wood and aluminum A-frame or straight ladders with varying rungs, cross bars or gussets (will not work with extension or combination/multipurpose ladders).
- •Can also be used to carry other raw materials.
- •Washablehand wash, air dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- SUNBELT Fuel Can, Eagle Type-II Safety Cans (5 gallon) 15.1" x12.75" x12.75" (A-B1SC6)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ZORO SELECT High Visibility Vest, Orange/Red, 2XL/3XL (786F27)
- Ergodyne High Visibility Vests