GloWear 8210Z Hi-Vis Class 2 Mesh Vest, Large to X-Large, Orange
Mfr # 23025
Zoro # G711668817
Key Features
- Size Large to X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23025
- Zoro # G711668817
- UPC # 720476230250
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Large to X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
- •Designed to encapsulate screwdrivers or nut drivers to create a tool attachment point for tethering.
- •Two-piece design includes an end cap and rubber sleeve.
- •Slide screwdriver or nut driver into rubber sleeve and plug the end cap's pegs into the reinforced sleeve holes.
- •Ergonomically designed rubber sleeve covers tool handle and textured rubber provides greater comfort and more efficient torquing.
- •Features swiveling connection point for tethering and prevents tangles and binds when used with a tool lanyard.
- •Built-in trim lines on the sleeve allows for customization to fit varying driver lengths.
- •End cap and rubber sleeve can be removed and reinstalled multiple times.
- •Bottom of rubber sleeve is flexible and expands to allow for larger nut drivers to be installed; screwdriver or nut driver can be easily holstered with tool grip installed.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- Ergodyne High Visibility Clothing