Shop All High Visibility Vests
Ergodyne
GloWear 8210Z Hi-Vis Class 2 Mesh Vest, Large to X-Large, Lime
Mfr # 23015
Zoro # G211668744
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large to X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23015
- Zoro # G211668744
- UPC # 720476230151
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | Large to X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- DANNER Size 12 Men's 8 in Work Boot Alloy Work Boot, Black (17311-12D)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Medium, Lime (8048-M M)
- Ergodyne Workwear and Protective Clothing