Shop All High Visibility Vests
Ergodyne
GloWear 8210Z Hi-Vis Class 2 Mesh Vest, 4X-Large to 5X-Large, Orange
Mfr # 23029
Zoro # G911670382
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large to 5X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 23029
- Zoro # G911670382
- UPC # 720476230298
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4X-Large to 5X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, S/M (641636LS)
- Ergodyne Workwear and Protective Clothing