GloWear 8210Z Hi-Vis Class 2 Mesh Vest, 4X-Large to 5X-Large, Lime
Mfr # 23019
Zoro # G711670445
Key Features
- Size 4X-Large to 5X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
Product Information
- Brand Ergodyne
- MFR # 23019
- Zoro # G711670445
- UPC # 720476230199
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4X-Large to 5X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
- •Full body harness designed for use with mobile elevating work platforms (MEWPs) and other fall restraint applications,
- •Non-elastic lanyard with forged steel snap hooks connects harness to equipment to restrain travel and prevent falls.
- •High-quality forged steel dorsal D-ring for secure travel restraint lanyard attachment.
- •Heavy-duty polyester webbing harness.
- •Five points of harness adjustments with pass-through steel buckles for a secure fit.
- •For User Height Capacity of 5 ft 2" to 6 ft 4".
- •For User Weight Capacity of 130 lbs to 310 lbs (including all clothing, tools and equipment).
- •The included 4 ft lanyard is not for fall arrest.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- Ergodyne High Visibility Clothing