Shop All High Visibility Vests
Ergodyne
GloWear 8210Z Hi-Vis Class 2 Mesh Vest, 2X-Large to 3X-Large, Orange
Mfr # 23027
Zoro # G011670442
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large to 3X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Orange
- Material Polyester
- Features Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23027
- Zoro # G011670442
- UPC # 720476230274
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2X-Large to 3X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Orange |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, L/XL (21145)
- ERGODYNE GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL (21499)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- ERGODYNE Lime Type R Class 3 Standard Vest, S/M (8320Z)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/4X-Large) (1287-LZ-4XL)
- Ergodyne Workwear and Protective Clothing