GloWear 8210Z Hi-Vis Class 2 Mesh Vest, 2X-Large to 3X-Large, Lime
Mfr # 23017
Zoro # G311670432
Key Features
- Size 2X-Large to 3X-Large
- Standards ANSI/ISEA 107 Type R Class 2
- Color Lime
- Material Polyester
- Features Safety & Visibility
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 23017
- Zoro # G311670432
- UPC # 720476230175
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2X-Large to 3X-Large |
Details
Item | Safety Vest |
Standards | ANSI/ISEA 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
Features | Safety & Visibility |
Description
The GloWear 8210Z Hi-Vis Class 2 Mesh Vest is made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
- •Attach to buckets to hang tool bags, boards and more for convenient gear access and prevention of dropped objects when working at heights.
- •Keeps gear up and out of the way in compact aerial buckets.
- •Outer hook automatically locks when weight is applied to prevent unintentional opening (when released, gate pushes gear upward for easy removal).
- •Thumb release required to unlock load; large tabs for one-handed unlocking.
- •Interior hook for hanging aprons, tool boards or other gear inside bucket.
- •Quickly and securely attaches to standard bucket lips, with or without a liner; bonus tethering point for additional tool tethering.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (2XMA1)
- ERGODYNE Lime Type R Class 3 Standard Vest, S/M (8320Z)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, S/M, Type R, Class 2, Orange (24133)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE GloWear 8140BA Type O Class 1 Breakaway Sash Orange, M/L (27017)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- Ergodyne High Visibility Clothing