Shop All High Visibility Vests
Ergodyne
GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper Closure, 2X-Large to 3X-Large, Lime
Mfr # 21057
Zoro # G103666391
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester Mesh
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21057
- Zoro # G103666391
- UPC # 720476210573
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Color | Lime |
Material | Polyester Mesh |
Description
Sturdy, ANSI-compliant polyester mesh makes this brightly colored vest an excellent safety choice for use in poorly lit areas. A zipper closure ensures that vest stays on and allows easy removal. Reflective, 2" Level 2 ANSI-compliant tape increases employee safety and visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Authorized Personnel Only Sign, C416PB (C416PB)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, L/XL (21145)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- Ergodyne High Visibility Vests