Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 2XL, Lime
Mfr # 24526
Zoro # G208421321
product price: $12.35
/ea
Sold in multiples of 3 for $37.05
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 24526
- Zoro # G208421321
- UPC # 720476245261
- Country of Origin Indonesia
- Category High Visibility Jackets & Coats
Description
The glowear 8210hl-s mesh hi-vis safety vest is an ansi 107 type r, class 2 vest made of 3.3oz polyester mesh. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, exterior pocket and single mic tab. A hook & loop closure makes for easy on and off. single sizing this vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests *tip: for best single-size fit, select one size down from your normal t-shirt size. The 8210hl hi-vis safety vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. this reflective safety vest is ideal for anyone requiring type r, class 2 apparel, including road construction, baggage handling and municipalities. features: high visibility ansi/isea 107, type r class 2 certified with 2 reflective tape for low-light visibility lightweight breathability 3.3oz polyester mesh easy on & off hook & loop closure single sizing allows workers to order their exact size for optimal fit *tip: select one size down from your normal t-shirt size lower interior + exterior pockets for storage of pens, notepads, etc. Mic tab for convenient radio access machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 8, 16" H, White, Plain, PR (8101100)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 7, PR (E011B/7)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- NMC Symbol Remote Control Fire Pumps/ Imo La, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO163P)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- ERGODYNE High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Orange, Large (23434)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- Ergodyne High Visibility Jackets & Coats