Shop All Traffic Safety Vests and Apparel
Ergodyne
GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL
Mfr # 20979
Zoro # G4070060
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI 107 Type R Class 2
- Color Lime
- For Use With Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 20979
- Zoro # G4070060
- UPC # 720476209799
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4X-Large to 5X-Large |
Details
Material | Polyester |
Standards | ANSI 107 Type R Class 2 |
Color | Lime |
For Use With | Safety & Visibility |
Description
ergodyne® GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, 4X-/5X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- TALON TRAX 8 Men's Steel (4T280)
- MUTUAL INDUSTRIES Caution Tape (17779)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- Ergodyne Traffic Safety Vests and Apparel